Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 056T17D5332

  • Zoro # G112219328


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2, 2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,425
Voltage
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17D5332
Zoro #
G112219328
UPC #
722856040718
Country of Origin
Mexico

Dimensions

Body Dia.
6 1/2 in
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
10 7/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
3-Phase
HP
1 1/2, 2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,425
Voltage
208 to 230/460V AC
Frame
56H
Motor Mounting Type
Resilient Base
Phase
Three
Motor Enclosure Design
Open Dripproof
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Hz
50/60 Hz
Motor Shaft Rotation
CCW
Motor Bearings
Ball
Motor Service Factor
1.15
Standards
CE, CSA, UL
Nominal Efficiency
81.5 %
Full Load Amps
3.10 A
Duty
Continuous
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Application
Blower; Fan
Voltage Compatibility
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
Motor Thermal Protection
None
Motor Shaft Design
Keyed

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp, 2 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.1 A Full Load Amps, 56H Frame, Output Watts 1.5 kW, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.