Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 056T17D5345

  • Zoro # G112190443


product price: $498.99
/ea
Free Shipping & Returns

Key Features

HP
1/2, 1/3
Nameplate RPM
1,725/1,425
Voltage
208-230/460V AC; 190/380-415V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D5345
Zoro #
G112190443
UPC #
722856040725
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6 3/8 in
Length Less Shaft
9 in
Overall Length
10 7/8 in

Details

HP
1/2, 1/3
Nameplate RPM
1,725/1,425
Voltage
208-230/460V AC; 190/380-415V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Item
Direct Drive Blower Motor
Voltage Compatibility
190V AC, 208V AC, 230V AC, 380V AC, 415V AC, 460V AC
Motor Service Factor
1.25
Phase
Three
Motor Bearings
Ball
Motor Design
3-Phase
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Duty
Continuous
No. of Speeds
1
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Listed
Nominal Efficiency
67 %
Motor Application
Blower; Fan
Full Load Amps
1.2 A
Motor Mounting Type
Resilient Base
Ins. Class
B
Hz
60/50 Hz
Motor Enclosure Design
Open Dripproof

Description

Direct Drive Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.2 A Full Load Amps, 56 Frame, Output Watts 37 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.