Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1 hp

  • Mfr # 056C17D5348

  • Zoro # G212190435


product price: $643.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,725
Voltage
277V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D5348
Zoro #
G212190435
UPC #
722856040336
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Body Dia.
6 3/8 in
Overall Length
11 7/8 in
Bolt Circle Dia.
3 in
Length Less Shaft
9 15/16 in

Details

HP
1
Nameplate RPM
1,725
Voltage
277V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Standards
CE, CSA Certified, UL Listed
Item
Direct Drive Blower Motor
Phase
Single
Hz
60 Hz
Motor Shaft Design
Keyed
Full Load Amps
5.6 A
Motor Application
Blower; Fan
Nominal Efficiency
72 %
Motor Service Factor
1.25
Voltage Compatibility
277V AC
Motor Bearings
Ball
Capacitor Required
Yes
Ins. Class
B
Motor Mounting Position
Horizontal
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Thermal Protection
None
No. of Speeds
1
Motor Design
Capacitor-Start

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 277V AC, 5.6 A Full Load Amps, 56 Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.