Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/12 hp

  • Mfr # 5KH32GN140X

  • Zoro # G212190459


product price: $384.99
/ea
Free Shipping & Returns

Key Features

HP
1/12
Nameplate RPM
1,140
Voltage
115V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32GN140X
Zoro #
G212190459
UPC #
722856039606
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Overall Length
9 5/16 in
Body Dia.
5 5/8 in
Length Less Shaft
7 7/16 in

Details

HP
1/12
Nameplate RPM
1,140
Voltage
115V AC
Frame
48Z
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Ins. Class
B
Motor Thermal Protection
Auto
Motor Mounting Position
Vertical/Horizontal
Motor Mounting Type
Resilient Base
Motor Enclosure Design
Open Dripproof
Item
Direct Drive Blower Motor
Motor Bearings
Ball
Motor Shaft Design
Flat
Motor Service Factor
1.4
Nominal Efficiency
42 %
Voltage Compatibility
115V AC
Hz
60 Hz
Motor Application
Blower; Fan
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Design
Split-Phase
Full Load Amps
2.4 A
Standards
CSA Certified, UL Listed
No. of Speeds
1
Duty
Continuous

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/12 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, 2.4 A Full Load Amps, 48Z Frame, Output Watts 60 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.