Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 11/64 hp

  • Mfr # 048A17T2001

  • Zoro # G312190472


product price: $258.99
/ea
Free Shipping & Returns

Key Features

HP
0.17
Nameplate RPM
1,625
Voltage
115V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17T2001
Zoro #
G312190472
UPC #
722856041845
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 13/16 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
2 9/16 in
Length Less Shaft
5 11/16 in
Overall Length
8 1/2 in

Details

HP
0.17
Nameplate RPM
1,625
Voltage
115V AC
Frame
48Z
Motor Shaft Rotation
CCW
RPM Range
1,601-1,700
Standards
CSA Certified, UL Listed
Motor Design
Permanent Split Capacitor
Full Load Amps
2.2 A
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Item
Direct Drive Blower Motor
Motor Service Factor
1
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
No. of Speeds
1
Nominal Efficiency
55 %
Motor Thermal Protection
Auto
Phase
Single
Voltage Compatibility
115V AC
Motor Mounting Type
Resilient Base
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Hz
60 Hz
Motor Application
Blower; Fan
Ins. Class
B

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 11/64 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, 2.2 A Full Load Amps, 48Z Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.