Zoro Homepage

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 048S17D11040

  • Zoro # G211745490


product price: $313.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D11040
Zoro #
G211745490
UPC #
691720113035
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 11/16 in
Shaft Length
1 5/8 in
Overall Length
9 7/8 in
Length Less Shaft
8 1/4 in

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 3.5 A Full Load Amps, 48Y Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.