Zoro Homepage

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 102965.00

  • Zoro # G012190475


product price: $550.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
277V AC
Frame
S56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102965.00
Zoro #
G012190475
UPC #
691720332795
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
5 5/8 in
Overall Length
10 13/16 in
Length Less Shaft
8 15/16 in

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 277V AC, 3.7 A Full Load Amps, 56 Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.