Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 5KH42GN0336

  • Zoro # G512190388


product price: $393.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH42GN0336
Zoro #
G512190388
UPC #
722856040411
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 1/8 in
Body Dia.
7 5/8 in
Length Less Shaft
9 1/4 in

Details

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Position
Vertical/Horizontal
Full Load Amps
8.0 A
Motor Design
Split-Phase
Motor Application
Blower; Fan
Duty
Continuous
Hz
60 Hz
Phase
Single
Standards
CSA Certified, UL Listed
Item
Direct Drive Blower Motor
Voltage Compatibility
115V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Nominal Efficiency
63.6 %
Motor Mounting Type
Resilient Base
Ins. Class
B
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Motor Bearings
Ball

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 8.0 A Full Load Amps, 56 Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.