Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # 056S17D2048

  • Zoro # G512190463


product price: $254.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
115V AC
Frame
56Z
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056S17D2048
Zoro #
G512190463
UPC #
722856039835
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
9 3/4 in
Bolt Circle Dia.
2 9/16 in
Length Less Shaft
7 3/4 in
Body Dia.
5 5/8 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
115V AC
Frame
56Z
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
No. of Speeds
1
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Phase
Single
Nominal Efficiency
62 %
Motor Application
Blower; Fan
Ins. Class
B
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Design
Split-Phase
Duty
Continuous
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Full Load Amps
6.1 A
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Service Factor
1.35
Voltage Compatibility
115V AC

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 6.1 A Full Load Amps, 56Z Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.