Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 191868.00

  • Zoro # G312190496


product price: $446.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191868.00
Zoro #
G312190496
UPC #
691720035719
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 9/16 in
Length Less Shaft
2 7/16 in
Body Dia.
5 5/8 in
Overall Length
9 3/8 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Motor Application
Blower; Fan
Nominal Efficiency
57 %
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Item
Direct Drive Blower Motor
Full Load Amps
2.3 A
Hz
60 Hz
Motor Design
Split-Phase
Motor Mounting Position
Horizontal
Motor Service Factor
1.35
Duty
Continuous
Voltage Compatibility
115V AC, 230V AC
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Ins. Class
B
Motor Thermal Protection
Auto
Phase
Single
Motor Mounting Type
Resilient Base

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 2.3 A Full Load Amps, 48 Frame, Output Watts 0.19 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.