Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # 048A11O2046

  • Zoro # G912190438


product price: $283.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O2046
Zoro #
G912190438
UPC #
722856038609
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/16 in
Overall Length
10 1/2 in
Length Less Shaft
6 7/16 in
Bolt Circle Dia.
2 9/16 in
Body Dia.
5 5/8 in

Details

HP
3/4
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Z
Motor Shaft Rotation
CCW
RPM Range
1,001-1,100
Motor Shaft Design
Flat
Duty
Continuous
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Item
Direct Drive Blower Motor
Ins. Class
B
Motor Service Factor
1
Capacitor Required
Yes
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Voltage Compatibility
208V AC, 230V AC
Nominal Efficiency
54 %
Motor Application
Blower; Fan
Phase
Single
No. of Speeds
3
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Full Load Amps
5.8 to 5.6 A
Motor Thermal Protection
Auto

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 5.8 to 5.6 A Full Load Amps, 48Z Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.