Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # 5KC46LN0269X

  • Zoro # G412190402


product price: $546.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
56Z
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC46LN0269X
Zoro #
G412190402
UPC #
722856040275
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Body Dia.
6 3/8 in
Length Less Shaft
8 7/8 in
Overall Length
11 1/8 in

Details

HP
3/4
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
56Z
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Type
Resilient Base
Motor Mounting Position
Vertical/Horizontal
Motor Design
Capacitor-Start
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Dripproof
Motor Service Factor
1.25
Hz
60 Hz
Item
Direct Drive Blower Motor
Motor Bearings
Ball
Full Load Amps
13.3 A; 6.5 to 6.6 A
Standards
CSA Certified, UL Listed
Duty
Continuous
Nominal Efficiency
70 %
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
No. of Speeds
1
Ins. Class
B
Motor Application
Blower; Fan
Voltage Compatibility
115V AC, 208V AC, 230V AC
Capacitor Required
Yes
Phase
Single

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 13.3 A, 6.5 to 6.6 A Full Load Amps, 56Z Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.