Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExplosionProofMotor, 1/3hp, 3450RPM

  • Mfr # 116605.00

  • Zoro # G907141285


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
Over 3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116605.00
Zoro #
G907141285
UPC #
691720341766
Country of Origin
Mexico

Dimensions

Lead Length
10 in
Shaft Dia.
5/8 in
Overall Length
13 7/16 in
Shaft Length
1 7/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
Over 3,600
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Includes
Explosion Proof Conduit Box, Shipped Loose
Full Load Amps
7/3.2-3.5 A
Motor Shaft Rotation
CWSE
Motor Mounting Position
Horizontal
Voltage Compatibility
115/208-230V AC
Usable @ 208V
Usable at 208V
Standards
CSA, UL
Hazardous Location Division
Division I
Motor Shaft Design
Keyed
Item
Explosion Proof Motor
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Ins. Class
B
Motor Bearings
Ball
Weight
28 lb
Nominal Efficiency
50.5 %
Temp. Code
T3B
Motor Service Factor
1
Nameplate RPM
3,450 RPM
Duty Cycle
Continuous
Motor Frame Material
Steel
Hz
60 Hz
No. of Speeds
1
Hazardous Location Group
Group C, Group D, Group F, Group G
Usable @ 200V
Not Usable at 200V

Description

Explosion Proof Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7/3.2-3.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.