Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExplosionProofMotor, 2hp, 3450RPM

  • Mfr # 116616.00

  • Zoro # G007141284


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
Over 3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116616.00
Zoro #
G007141284
UPC #
691720341872
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Lead Length
8 in
Shaft Length
1 7/8 in
Overall Length
14 15/16 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
Over 3,600
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Temp. Code
T3B
Motor Shaft Design
Keyed
Ins. Class
B
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Motor Frame Material
Steel
Item
Explosion Proof Motor
Duty Cycle
Continuous
Includes
Explosion Proof Conduit Box, Shipped Loose
Motor Bearings
Ball
Weight
43 lb
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC
Standards
CSA, UL
Nameplate RPM
3,450 RPM
Hz
60 Hz
Full Load Amps
20.0/10.8-10 A
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Hazardous Location Division
Division I
Usable @ 208V
Usable at 208V
Nominal Efficiency
75.5 %
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Explosion Proof Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 20.0/10.8-10 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.