This item is Discontinued.

Leeson Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230, 1755 Nameplate RPM, 184 Frame LM24802

Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230, 1755 Nameplate RPM, 184 Frame (Discontinued)

  • Mfr # LM24802
  • Zoro # G4608311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM24802
Zoro #
G4608311
UPC #
691720981511
Country of Origin
Unknown

Dimensions

Length Less Shaft
14 11/16 in
Overall Length
17 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
184T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,755
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
Extra High Torque
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Finish
Enamel
Motor Bearings
Ball
Nominal Efficiency
84 %
Full Load Amps
23.8-21.8 A
Ins. Class
F
Frame Material
Rolled steel
Max. Ambient Temperature
40 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Duty
Continuous
Item - Farm Duty Motors
Farm Duty Motor
Motor Efficiency Group
Standard Efficient
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Weight
139 lb
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 23.8-21.8 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.