Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/3 hp

  • Mfr # 101405.00

  • Zoro # G507353934


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101405.00
Zoro #
G507353934
UPC #
691720005507
Country of Origin
Mexico

Dimensions

Overall Length
10 3/8 in
Length Less Shaft
8 7/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Item
Fan and Blower Motors
Motor Design
Capacitor-Start
HP
1/3
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115V AC
No. of Speeds
1
Capacitor Required
Yes
Ins. Class
F
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Includes
Capacitors
Motor Thermal Protection
Auto
Conduit Box Position
F1
Full Load Amps
3.2 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
75 %
Weight
22 lb
Motor Shaft Rotation
CCW
Motor Shaft Design
NEMA 48
Motor Application
HVAC/R
Motor Bearings
Ball
Hz
60 Hz
Motor Sub Application
Fan & Blower
Motor Service Factor
1.35
Motor Frame Material
Steel
Standards
CSA, UL

Description

Fan and Blower Motors, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.2 A, 48 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class F, Motor Shaft Rotation CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.