Shop LEESON

Farm Duty Motor, Capacitor-Start, 1 HP, 230/460V AC, 850 Nameplate RPM, 56C Frame

  • Mfr # 116202.00
  • Zoro # G511931067

product price: 
$
824.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Three
HP
1 hp
RPM Range
0-1,000
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116202.00
Zoro #
G511931067
UPC #
691720292105
Country of Origin
United States
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Three
HP
1 hp
RPM Range
0-1,000
Voltage
230/460V AC
Frame
56C
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
850 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Usable @ 208V
Usable at 208V
Weight
44 lb
Ins. Class
F
Voltage Compatibility
230V AC, 460V AC
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Finish
Powder-Coated
No. of Speeds
1
Motor Bearings
Ball
Full Load Amps
5/2.5 A
Extended Thru-Bolts
No
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Duty Cycle
Continuous
Capacitor Required
Capacitor Not Required
Nominal Efficiency
72 %

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 in
Bolt Circle Dia.
5 11/16 in
Overall Length
12 7/8 in
Shaft Length
1 7/8 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Farm Duty Motor, Three Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5/2.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.