Shop LEESON

Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # 117862.00
  • Zoro # G412190464

product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117862.00
Zoro #
G412190464
UPC #
691720003633
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Hz
60 Hz
Usable @ 208V
Usable at 208V
Capacitor Required
Capacitor Included
No. of Speeds
1
Full Load Amps
6.6/3.3 A
Max. Ambient Temp.
40 Degrees C
Finish
Powder-Coated
Motor Bearings
Ball
Item - Farm Duty Motors
Agricultural Fan Motor
Weight
20 lb
Nominal Efficiency
55 %
Voltage Compatibility
115V AC, 230V AC
Duty Cycle
Continuous
Extended Thru-Bolts
No

Dimensions

Bolt Circle Dia.
5 11/16 in
Shaft Length
1 7/8 in
Length Less Shaft
9 15/16 in
Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Wire Rope Length
11 13/16 in
Length
11 13/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.6/3.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.