Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56YZ Frame

  • Mfr # 117887.00
  • Zoro # G412190396
product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117887.00
Zoro #
G412190396
UPC #
691720004067
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56YZ
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
C-Face
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Item - Farm Duty Motors
Auger Drive Motor
Voltage Compatibility
115V AC, 208V AC, 230V AC
Nominal Efficiency
59.5 %
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Full Load Amps
5.8/2.8-2.9 A
Duty Cycle
Continuous
Finish
Powder-Coated
Ins. Class
B
No. of Speeds
1
Weight
21 lb
Capacitor Required
Capacitor Included
RPM @ 50Hz
1,425
Service Factor @ 50Hz
1
Voltage @ 50Hz
115/208-230V AC
Full Load Amps @ 50Hz
5.8/2.8-2.9 A
Extended Thru-Bolts
No

Dimensions

Shaft Length
1 13/16 in
Overall Length
12 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 1/8 in
Shaft Dia.
5/8 in
Wire Rope Length
12 in
Length
12 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.8/2.8-2.9 A, 56YZ Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews