Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37N4ZU
  • Zoro # G813302336
product price: 
$
6,703.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Enclosure
Open
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37N4ZU
Zoro #
G813302336
UPC #
3606489740306
Country of Origin
India
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Enclosure
Open
Control Type
Local and Remote
Input Frequency
60/50 Hz
Input Voltage
480V AC
Input Phase AC
Three
Control Method
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
599 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Style
Compact
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Ethernet Port Included
Yes
Output Type
Analog, Digital
Series
ATV930
Application
Industrial
Number of Outputs
(2) Analog, (2) Digital
Enclosure Rating
IP00
Color
Black/Green
Maximum Output Current
74.5 A
Maximum Output Power
50 hp
Input Phase
Three
Bypass Design
No Bypass
Output Phase
Three
Output Horsepower
50 hp
Number of Inputs - Digital
10
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
IP Rating
IP00
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Current - Maximum
74.5 A
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 3/8 in
Overall Width
8 1/4 in
Overall Height
23 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews