Farm Duty Motor, Capacitor-Start, 2 HP, 460V AC, 3,550 Nameplate RPM, 56J Frame

  • Mfr # 119534.00

  • Zoro # G611931332


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Three
HP
2
RPM Range
3,001-3,600
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119534.00
Zoro #
G611931332
UPC #
691720053683
Country of Origin
United States

Dimensions

Shaft Length
2 9/16 in
Length Less Shaft
13 3/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Overall Length
15 15/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Three
HP
2
RPM Range
3,001-3,600
Voltage
460V AC
Frame
56J
Motor Service Factor
1.5
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
3,550
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Vertical Shaft Down
Motor Mounting Type
Round Base
Motor Shaft Design
Threaded
Motor Sub Application
General Purpose
Motor Shaft Rotation
Reversible
Standards
CSA Certified, UL Listed
Full Load Amps
2.9 A
Voltage Compatibility
460V AC
Finish
Powder Coated
Nominal Efficiency
85.7 %
Capacitor Required
No
Usable @ 200V
No
Ins. Class
F
Motor Bearings
Ball
Hz
60 Hz
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous
Weight
35 lb
Extended Thru-Bolts
No

Description

Farm Duty Motor, Three Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,550 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.9 A, 56J Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.