Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame

  • Mfr # 145TBFR5328
  • Zoro # G200722808
product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
145TBFR5328
Zoro #
G200722808
UPC #
722856027825
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
145T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,740 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Standards
CE Certified, CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Usable @ 200V
Not Usable at 200V
Motor Bearings
Ball
Duty Cycle
Continuous
Weight
41 lb
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Hz
60 Hz
Capacitor Required
Capacitor Included
Ins. Class
B
No. of Speeds
1
Full Load Amps
15.2/8.2-7.6 A
Usable @ 208V
Usable at 208V
Nominal Efficiency
80 %

Dimensions

Shaft Length
2 1/4 in
Length Less Shaft
11 5/8 in
Shaft Dia.
7/8 in
Overall Length
13 7/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 15.2/8.2-7.6 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.