B586 Farm Duty General Purpose Motor 1 HP 3600 RPM 208-230/460 V 4-Pole
- Mfr # UB586
- Zoro # G123931097
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Enclosure Design
TENV
Motor Bearings
Ball
Motor Shaft Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB586
- Zoro #
- G123931097
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CW
- Frame
- 56HCZ
- HP
- 1
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century B586 SMITH 1 HP 3600 RPM general-purpose farm duty motor from Century, 2-pole 60 Hz continuous-duty unit with threaded 0.625 in shaft and 2.33 in shaft extension. Insulation class B, service factor 1, across-the-line starting, CSA approved and UL Recognized; dimensions 16 in L x 8 in W x 10 in H, weight 39 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.