Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame

  • Mfr # A009782.00

  • Zoro # G512190401


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A009782.00
Zoro #
G512190401
UPC #
691720103074
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 7/16 in
Bolt Circle Dia.
6 1/16 in
Length Less Shaft
10 9/16 in
Shaft Dia.
5/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Service Factor
1.25
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Full Load Amps
8/4 A
Finish
Powder Coated
Voltage Compatibility
115V AC, 230V AC
Motor Bearings
Ball
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Weight
46.29 lb
Item - Farm Duty Motors
Agricultural Fan Motor
Nominal Efficiency
85.5 %
Usable @ 200V
No
Ins. Class
B
Hz
60 Hz
No. of Speeds
1
Duty Cycle
Continuous
Capacitor Required
Yes
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8/4 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.