Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175856.00
Zoro #
G0693025
UPC #
691720035238
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.87 in
Rabbet Dia. (In.)
5.12
Overall Diameter
7 7/8 in
Output IEC Frame Size
90
Rabbet Diameter
5.12 in
Input IEC Frame Size
90
Details
NEMA/IEC Frame
D90
Includes
Hardware, Oil Seal
For Use With
90 Aluminum Frame Motors
Item
Flange Kit
Function
Converts B3 Rigid Mount Motor to B5 Flange Mount
Application
Converts B3 Rigid Mount Motor to B5 Flange Mount
Number of Pieces
1
Description
Flange Kit, Input IEC Frame Size 90, Rabbet Diameter 5.12 in, Overall Diameter 7 7/8 in, For Use With 90 Aluminum Frame Motors, Application Converts B3 Rigid Mount Motor to B5 Flange Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.