General Purpose

  • Mfr # 143TTFR16017

  • Zoro # G023367224


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Frame Size
143TC
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143TTFR16017
Zoro #
G023367224
UPC #
722856040183
Country of Origin
Mexico

Dimensions

Frame Size
143TC
Shaft Diameter
7/8 in
Shaft Length
2 1/8 in
Overall Length
13 3/8 in
Body Diameter
7.36 in

Details

Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Bearing Type
Ball
Efficiency Rating
Premium Efficiency (IE3)
Item
General Purpose
Full Load Current @ 50 Hz
3.4/1.7 A
Nameplate Horsepower @ 50 Hz
1 hp
Phase
Three
Insulation Class
F
NEMA Design Class
B
Full Load Current @ 60 Hz
4.0/2.0 A
Usable @ 208V
Not Usable at 208V
Standards
CE Certified, CSA Certified, UL Listed
Mounting Position
Horizontal
Application
General Purpose
Shaft Design
Threaded
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Duty Cycle
Continuous
Weight
41 1/2 lb
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
Nominal Efficiency
84 %
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
2,935 RPM

Description

General Purpose, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CE Certified, CSA Certified, UL Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.