General Purpose

  • Mfr # 145TTFR6078

  • Zoro # G423367336


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Duty Cycle
Continuous
Motor Design
Three-Phase
Shaft Length
2 1/4 in
Standards
CE, CSA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145TTFR6078
Zoro #
G423367336
UPC #
722856018236
Country of Origin
United States

Dimensions

Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
145TC
Overall Length
13 3/4 in

Details

Phase
Three
Duty Cycle
Continuous
Motor Design
Three-Phase
Standards
CE, CSA, UL
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Shaft Design
Threaded
Ambient Temperature - Maximum
40 Degrees C
Item
General Purpose
NEMA Design Class
B
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
975 RPM
Insulation Class
F
Nameplate Horsepower @ 50 Hz
1 hp
Nameplate Voltage @ 50 Hz
190/380V AC
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball
Bearing Lubrication Type
Permanently Lubricated
Weight
45 lb
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
3.8/1.9 A
Nominal Efficiency
80 %
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F3
Number of Speeds
1
Constant Torque Rating
10:1
Full Load Current @ 50 Hz
4.0/2.0 A
Mounting Position
Horizontal
Frequency
60/50 Hz
Frame Material
Steel

Description

General Purpose, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, CE, CSA, UL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.