General Purpose 3 Phase

  • Mfr # 145TTDR16410

  • Zoro # G423352844


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM @ 50 Hz
2,850 RPM
Inverter Rating
Inverter Rated
Phase
Three
Standards
CE, CSA, UL
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145TTDR16410
Zoro #
G423352844
UPC #
691720115824
Country of Origin
Mexico

Dimensions

Frame Size
145T

Details

Nameplate RPM @ 50 Hz
2,850 RPM
Inverter Rating
Inverter Rated
Phase
Three
Standards
CE, CSA, UL
Duty Cycle
Continuous
Nominal Efficiency
82.5 %
Usable @ 208V
Usable at 208V
Full Load Current @ 50 Hz
6.2/3.1 A
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Full Load Current @ 60 Hz
5.5-5.4/2.7 A
Number of Speeds
1
Bearing Lubrication Type
Permanently Lubricated
Item
General Purpose 3 Phase
Conduit Box Position
F1, F2, F3
Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Constant Torque Rating
10:1
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
2 hp
Frequency
60/50 Hz
Nameplate Voltage @ 50 Hz
230/460V AC
Application
General Purpose
NEMA Design Class
B
Usable @ 200V
Not Usable at 200V
Mounting Position
Horizontal
Efficiency Rating
Premium Efficiency (IE3)
Motor Design
Three-Phase
Nameplate Service Factor @ 50 Hz
1
Shaft Design
Threaded

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.