General Purpose 3 Phase

  • Mfr # 145TTFR16121

  • Zoro # G523356773


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Number of Speeds
1
Full Load Current @ 60 Hz
3.1-3.25/1.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145TTFR16121
Zoro #
G523356773
UPC #
691720116234
Country of Origin
Mexico

Dimensions

Shaft Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
7.33 in
Overall Length
12 7/16 in
Shaft Length
2 1/4 in
Frame Size
145TC

Details

Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Item
General Purpose 3 Phase
Number of Speeds
1
Full Load Current @ 60 Hz
3.1-3.25/1.6 A
Nameplate Voltage @ 50 Hz
190/380V AC
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
NEMA Design Class
B
Standards
CE, CSA, UL
Constant Torque Rating
10:1
Bearing Lubrication Type
Permanently Lubricated
Mounting Position
All Angle
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Efficiency Rating
Premium Efficiency (IE3)
Motor Design
Three-Phase
Nameplate Horsepower @ 50 Hz
3/4 hp
Conduit Box Position
F1, F2, F3
Frame Material
Steel
Duty Cycle
Continuous
Nameplate RPM @ 50 Hz
950 RPM
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 50 Hz
3.5/1.75 A
Shaft Design
Threaded
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
75.2 %
Bearing Type
Ball
Phase
Three

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.2 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.