General Purpose 3 Phase

  • Mfr # 145TTFR16201

  • Zoro # G323356614


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Conduit Box Position
F1, F2, F3
Frame Material
Steel
Duty Cycle
Continuous
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145TTFR16201
Zoro #
G323356614
UPC #
691720116203
Country of Origin
Mexico

Dimensions

Frame Size
145TC

Details

Conduit Box Position
F1, F2, F3
Frame Material
Steel
Duty Cycle
Continuous
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Mounting Position
All Angle
Insulation Class
F
Bearing Type
Ball
Full Load Current @ 50 Hz
6.0/3.0 A
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1
Nameplate Voltage @ 50 Hz
230/460V AC
Item
General Purpose 3 Phase
Shaft Design
Threaded
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
5.6-5.0/2.5 A
Frequency
60/50 Hz
Nominal Efficiency
84 %
Usable @ 200V
Not Usable at 200V
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Efficiency Rating
Premium Efficiency (IE3)
Constant Torque Rating
10:1
NEMA Design Class
B
Inverter Rating
Inverter Rated
Usable @ 208V
Usable at 208V
Standards
CE, CSA, UL
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate RPM @ 50 Hz
2,870 RPM

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.