This item is Discontinued.

Leeson General Purpose Farm Duty Motor, 3-Phase, 10 HP, 230/460V AC, 1,765 Nameplate RPM, 215T Frame 141146.00

General Purpose Farm Duty Motor, 3-Phase, 10 HP, 230/460V AC, 1,765 Nameplate RPM, 215T Frame (Discontinued)

  • Mfr # 141146.00
  • Zoro # G4608506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141146.00
Zoro #
G4608506
UPC #
691720003435
Country of Origin
Mexico

Dimensions

Overall Length
19 11/16 in
Shaft Dia.
1 3/8 in
Length Less Shaft
16 5/16 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
10
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215T
Motor Service Factor
1.25
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,765
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose Farm
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Max. Ambient Temperature
40 Degrees C
Full Load Amps
26.8/13.4 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Rolled steel
Nominal Efficiency
91.7 %
Hz
60 Hz
Motor Bearings
Ball
Finish
Enamel
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Duty
Continuous
Includes
Gasketed Conduit Box, Shaft Slinger
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Full Load Amps @ 50Hz
26.8/13.4 A
Weight
176 lb
Usable @ 200V
No
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No

Description

General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.8/13.4 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.