General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame

  • Mfr # 5KCR49ZN0785S

  • Zoro # G5208804


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49ZN0785S
Zoro #
G5208804
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
12 1/16 in
Overall Length
13 15/16 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Service Factor
1.3
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Shaft Design
Keyed
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Frame Material
Rolled steel
Full Load Amps
14.0/7.2-7.0 A
Hz
60 Hz
Duty
Continuous
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Ins. Class
B
Capacitor Required
Yes
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Max. Ambient Temperature
40 Degrees C
Nominal Efficiency
78.5 %
Weight
49 lb
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Yes
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 200V
No
Application
Comm. Fan Blower

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/7.2-7.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.