General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM

  • Mfr # 5KCR49SN0493S

  • Zoro # G5295394


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5KCR49SN0493S
Zoro #
G5295394
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/2 in
Overall Length
11 3/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Service Factor
1.3
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Shaft Design
Keyed
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Ins. Class
B
Motor Bearings
Ball
Full Load Amps
10.6/5.5-5.3 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Frame Material
Rolled steel
Duty
Continuous
Capacitor Required
Yes
Nominal Efficiency
75.7 %
No. of Speeds
1
Usable @ 208V
Yes
Weight
34 lb
Duty Cycle
Continuous
Usable @ 200V
No
Max. Ambient Temp.
40 Degrees C
RPM @ 50Hz
1425 rpm
Application
Comm. Fan Blower

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.6/5.5-5.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.