1PH Farm Duty Motor

  • Mfr # 12884005
  • Zoro # G123356401
product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Nominal Efficiency
64 %
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Full Load Amps
8/4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12884005
Zoro #
G123356401
UPC #
7909522485490
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in
Wire Rope Length
11 7/8 in
Overall Length
11 7/8 in
Length
11 7/8 in

Details

Phase
Single
Nominal Efficiency
64 %
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Full Load Amps
8/4 A
Motor Application
Agriculture
HP
1/2 hp
Standards
cCSAus, NEMA MG-1, UR
Frame
56
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Farm Duty Motor
Hz
60 Hz
Motor Sub Application
General Purpose
Bearing Protection
V-Ring
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,730 RPM
Capacitor Required
Capacitor Included
Duty Cycle
Continuous
Voltage
115/230V AC
Finish
Painted
Weight
21.5 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8/4 A, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted

Ratings & reviews