General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM

  • Mfr # 5KCP49UN9838S

  • Zoro # G5756852


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCP49UN9838S
Zoro #
G5756852
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 15/16 in
Shaft Length
1 7/8 in
Length Less Shaft
10 in
Shaft Dia.
5/8 in
Stud Size
#10-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
Voltage
208-230V AC
Frame
56Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
850
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CCWEL
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Efficiency Group
Standard Efficient
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Bearings
Ball
Nominal Efficiency
57.5 %
Finish
Gray
Hz
60 Hz
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Full Load Amps
3.7/3.6 A
Duty
Continuous
Weight
40 lb
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 3.7/3.6 A, 56Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.