Shop LEESON
See all product information
Create Account
General Purpose Motor (Obsolete - FX12BK003)
- Mfr # E119351.00
- Zoro # G623931351
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
56
Hz
60 Hz
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E119351.00
- Zoro #
- G623931351
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 0.5
Description
LEESON motor (Supplier Stock No PEM-E119351.00, Catalog E119351.00) is a general purpose, three-phase 1/2 HP unit delivering 1725 RPM with a 56 frame and 6.5 in diameter; open drip-proof enclosure, 208-230/460V, reversible rotation, single speed, rolled steel construction and no overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.