1.5 HP 1800 RPM 56H CP RB Motor - Marathon C1160 General Purpose
- Mfr # MC1160
- Zoro # G323931521
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Bearings
Ball
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1160
- Zoro #
- G323931521
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- HP
- 1.5
Description
Leeson 1.5 HP cap-start single-phase motor, 1725 RPM, frame 56H with 6.5 in diameter and open drip proof enclosure; dual-voltage 115/208-230 V, reversible rotation and automatic overload protection. Resilient base mounting, single shaft, rated 16.4 / 8.4-8.2 A, rolled steel construction, 33 lb weight; cross-references GE 5KCR49SN0150X and 5KCR49SN0358X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.