Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 56, 0.17hp;1/2hp

  • Mfr # 056C64DRS40002A1

  • Zoro # G5323212


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C64DRS40002A1
Zoro #
G5323212
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
9 1/2 in
Overall Length
11 9/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Voltage
115V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Full Load Amps
7.7/4.7 A
Max. Ambient Temp.
104 Degrees F
Hz
60/50 Hz
Duty Cycle
Continuous
Usable @ 200V
No
Weight
28 lb
Usable @ 208V
No
Motor Bearings
Ball
Inverter Rated
No
Standards
CE, CSA, UL Recognized
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
RPM Group
1701-1800
No. of Speeds
2
Nameplate RPM
1,725/1,140
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Ins. Class
B
Duty
Continuous
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Nominal Efficiency
64 %

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/6 hp, 1/2 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 7.7/4.7 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.