Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Motor, Cap-Start/Cap-Run, 1/2 HP

  • Mfr # 145B17DRR40002A1

  • Zoro # G6064091


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145B17DRR40002A1
Zoro #
G6064091
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 1/4 in
Length Less Shaft
10 1/2 in
Overall Length
12 7/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Voltage
115/230V AC
Frame
145T
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
13.2/6.7 A
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
RPM Group
1701-1800
Motor Application
General Purpose
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Nominal Efficiency
78 %
Motor Frame Material
Steel
Ins. Class
B
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
No. of Speeds
1
Nameplate RPM
1,725 RPM
Duty
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
37 lb
Duty Cycle
Continuous
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.2/6.7 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.