Zoro Homepage

Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B

  • Mfr # 056T17G5315

  • Zoro # G5603157


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G5315
Zoro #
G5603157
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
12 in
Shaft Length
1 7/8 in
Overall Length
13 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Hz
60 Hz
Item
Hazardous Location Motor
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
Motor Efficiency Group
Standard Efficient
Motor Frame Material
Steel
Ins. Class
B
Nominal Efficiency
68 %
Motor Bearings
Ball
Duty
Continuous
Temp. Code
T3B
Motor Shaft Rotation
CW/CCW
Includes
Conduit Box
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
NEMA Design
B
Full Load Amps
2.3-2.4/1.2 A
Weight
2,667 lb
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.3-2.4/1.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.