Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B

  • Mfr # 143TTGR16026

  • Zoro # G3533266


product price: $900.59
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTGR16026
Zoro #
G3533266
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Lead Length
18 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
13 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
143T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
B
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
3.3/1.7 A
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Standards
CSA Certified, UL Listed
Motor Frame Material
Steel
Nameplate RPM
1,765 RPM
Nominal Efficiency
85.5 %
Motor Application
Hazardous Location
Frame Material
Rolled steel
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC003A
Motor Service Factor
1
Includes
Explosion Proof Conduit Box
Hz
60 Hz
Temp. Code
T3B
Motor Bearings
Ball
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Weight
49 lb
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.3/1.7 A, 143T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.