Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B

  • Mfr # 056T17G15559

  • Zoro # G0321806


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15559
Zoro #
G0321806
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Lead Length
6 in
Shaft Dia.
5/8 in
Overall Length
13 15/16 in
Length Less Shaft
11 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Hz
60/50 Hz
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Includes
Conduit Box, Leads through 3/4"-14 NPT Nipple
Full Load Amps
2.4/1.2 A
Item
Hazardous Location Motor
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA Certified (LR47504), UL Listed (E12044)
Duty
Continuous
Nameplate RPM
1,725 RPM
NEMA Design
B
Temp. Code
T3B
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Motor Frame Material
Steel
Nominal Efficiency
85.5 %
Motor Mounting Position
Horizontal
Service Factor @ 50Hz
1
Voltage @ 50Hz
230V AC, 460V AC
HP @ 50Hz
1/2 hp
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1,725 RPM
Duty Cycle
Continuous
Conduit Box Location
Exterior
Full Load Amps @ 50Hz
2.4/1.2 A
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.4/1.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.