Zoro Homepage

Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B

  • Mfr # 056T17G15551

  • Zoro # G2162684


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15551
Zoro #
G2162684
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Lead Length
6 in
Overall Length
13 15/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
Frame Material
Rolled steel
Standards
CSA Certified (LR47504), UL Listed (E12044)
Nameplate RPM
1,725 RPM
Duty
Continuous
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
B
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Nominal Efficiency
86.5 %
Includes
Conduit Box, Leads through 1 in NPT Nipple
Full Load Amps
3.0/1.5 A
Temp. Code
T3B
Motor Bearings
Ball
Hz
60/50 Hz
Motor Frame Material
Steel
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
HP @ 50Hz
3/4 hp
Conduit Box Location
Exterior
Full Load Amps @ 50Hz
3.0/1.5 A
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Voltage @ 50Hz
230V AC, 460V AC
RPM @ 50Hz
1,725 RPM
Weight
1,174 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0/1.5 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.