Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP

  • Mfr # 5KC36PNB169

  • Zoro # G2068385


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36PNB169
Zoro #
G2068385
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Length Less Shaft
9 1/8 in
Shaft Dia.
1/2 in
Lead Length
26 in
Overall Length
10 3/4 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Hz
60 Hz
Nameplate RPM
1,725 RPM
Temp. Code
T3B
Ins. Class
B
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Full Load Amps
4.2/2.1 A
Motor Application
Hazardous Location
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Frame Material
Rolled steel
Motor Shaft Design
Flat
Nominal Efficiency
59.5 %
Motor Bearings
Ball
Item
Hazardous Location Motor
Duty
Continuous
Motor Frame Material
Steel
NEMA Design
None
Includes
Explosion Proof Conduit Box
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Weight
24 lb
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.2/2.1 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.