Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC

  • Mfr # 056C11G5306

  • Zoro # G5600935


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C11G5306
Zoro #
G5600935
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 15/16 in
Lead Length
8 in
Length Less Shaft
11 15/16 in
Shaft Length
1 7/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Includes
Explosion Proof Conduit Box
Standards
CSA Certified, UL Listed
Duty
Continuous
Motor Application
Hazardous Location
Full Load Amps
6.8/3.1-3.4 A
Motor Shaft Design
Keyed
Motor Bearings
Ball
Temp. Code
T3B
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Hz
60 Hz
NEMA Design
None
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Ins. Class
B
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Frame Material
Rolled steel
Nominal Efficiency
47.5 %
Conduit Box Location
Exterior
No. of Speeds
1
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Weight
39 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.8/3.1-3.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.