Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC

  • Mfr # 056C17G5318

  • Zoro # G5746544


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17G5318
Zoro #
G5746544
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
14 7/16 in
Length Less Shaft
12 7/16 in
Lead Length
8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Nominal Efficiency
72 %
Item
Hazardous Location Motor
Duty
Continuous
Includes
Explosion Proof Conduit Box
Motor Frame Material
Steel
Full Load Amps
13.4/6.8-6.7 A
Temp. Code
T3B
Ins. Class
B
NEMA Design
None
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Weight
29 lb
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.8-6.7 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.