Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 1 HP, 1725 rpm

  • Mfr # 056T17G15604

  • Zoro # G0749213


product price: $681.79
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15604
Zoro #
G0749213
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
15 9/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Lead Length
6 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,725 RPM
Motor Service Factor
1
Nominal Efficiency
86.5 %
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Hz
60 Hz
Duty
Continuous
Motor Bearings
Ball
Temp. Code
T3B
Standards
CSA (LR47504), UL (E12044)
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Item
Hazardous Location Motor
Ins. Class
B
Motor Frame Material
Steel
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Full Load Amps
3.3-3.2/1.6 A
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
4,387 lb
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
No. of Speeds
1
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.3-3.2/1.6 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.