Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 1 HP, 3450 rpm

  • Mfr # 056T34G15573

  • Zoro # G0749347


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34G15573
Zoro #
G0749347
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
18 in
Shaft Length
1 7/8 in
Overall Length
13 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
12 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Ins. Class
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Standards
CSA (LR47504), UL (E12044)
Hz
60 Hz
Full Load Amps
3.0/1.5 A
Motor Service Factor
1.15
NEMA Design
B
Item
Hazardous Location Motor
Temp. Code
T3B
Nominal Efficiency
86.5 %
Motor Application
Hazardous Location
CC Number
CC003A
Motor Bearings
Ball
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.