Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 2 HP, 1725 rpm

  • Mfr # 056T17G15608

  • Zoro # G0749170


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15608
Zoro #
G0749170
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
16 1/16 in
Length Less Shaft
14 3/16 in
Lead Length
18 in
Shaft Length
1 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Application
Hazardous Location
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Temp. Code
T3B
Standards
CSA (LR47504), UL (E12044)
Motor Shaft Design
Keyed
CC Number
CC003A
Item
Hazardous Location Motor
Full Load Amps
6.0/3.0 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
Motor Bearings
Ball
Ins. Class
B
NEMA Design
B
Motor Frame Material
Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.0/3.0 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.