Shop SKF
See all product information
Create Account
Type CRWH1 Small Bore Radial Shaft Seal, 3 in ID x 3.756 in OD x 0.438 in W, Nitrile Lip
- Mfr # 29871
- Zoro # G309909490
product price:Â
$
28.15
/ea
Key Features
Lip Material
Nitrile Rubber
Design Code
CRWH1
Lip material
Nitrile rubber
Bore
3.751 in
Type
Metal-cased with sealant coating on the outside diameter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29871
- Zoro #
- G309909490
- UPC #
- 8531102985
- Country of Origin
- Unknown
Dimensions
- Bore Depth
- 3.751 in
- Shaft Dia.
- 3 in
Details
- Lip Material
- Nitrile Rubber
- Design Code
- CRWH1
- Lip material
- Nitrile rubber
- Bore
- 3.751 in
- Type
- Metal-cased with sealant coating on the outside diameter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.